Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB242261BL

Global Industrial™ 48x30 Adj. Height Workbench Square Tube Leg, Stainless Steel Square Edge BL

Product Description
✓ Square-edge stainless steel worktop by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height square tube legs

HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION WORKBENCH
Square Edge Stainless Steel Top
Long lasting, high quality industrial workbench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/2" thick 16 gauge Type 304 stainless steel top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

PRICE
$749.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height29-13/16 - 41-11/16 in
Weight Capacity5000 lbs
Top Thickness1-1/2 in
Nominal Height30 - 42 in
Leg Height30 to 42 in

Product Details

Assembly RequiredYes
PowerNo
TypeOpen Base Workbench
ColorBlue
Adjustment TypeBolted Leg
StyleBench without Power Apron
Duty RatingHeavy Duty
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number242261BL
Top Material304 Stainless Steel
BrandGlobal Industrial