1" Tube Od Stainless Steel Anti-Vibe Cush-A-Clamp - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Channel mounted clamping systems are ideal for multiple line runs. Cush-A-Clamps absorb vibrations and reduce unwanted noise. Channel mounted clamping systems are ideal for multiple line runs, while absorbing shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Cush-A-Clamp® fits any standard 1-5/8" wide channel. Assembly consisting of steel clamp with locknut and thermoplastic elastomer cushion. All parts are marked for easy identification and packaged for small lot or bulk use. When specified, Cush-A-Clamp® assemblies up to 2", are available individually packaged.
PRICE
$400.00 Sold in packages of 25 / $16.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 in |
| Height | 1-15/16 in |
| Weight Capacity | 1000 lbs |
| Size | 1 mm |
Product Details
| Type | Tube |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Color | Black |
| Manufacturers Part Number | HSB-4SS |
| Fitting Type | Cush-A-Clamp |
| Brand | ZSI |