- Color coordinated non-chill rings on dual head bell for excellent patient comfort
- Stainless steel binaurals and bell help trap sound for optimum clarity
- 22" long, thick-walled tubing helps minimize background interference
- Available in adult, pediatric, and neonatal sizes
- Comes in a foam-lined box with two extra sets of ear tip styles and one extra diaphragm
Medline MDS92260 Elite Stainless Steel Adult Stethoscope, 22" Tube Length, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Weight | 0.6 lbs |
| Size | Adult |
Product Details
| Type | Stethoscopes |
| Chestpiece Type | Dual Head |
| Material | Stainless Steel Chestpiece, PVC Tubing |
| Latex Free | Yes |
| Package Quantity | 1 |
| Description | Elite Stainless Steel Stethoscope |
| Color | Black |
| Manufacturers Part Number | MDS92260 |
| Brand | Medline |