36" Round Rack
Write a Review
|
Questions & Answers (0)
Product Description
PL System (Pipe Rack System) is perfect to show and display dresses, tops, pants, shirts and other merchandise.
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Height | 36 in |
| Weight | 48 lbs |
Product Details
| Type | Round Rack |
| Material | Steel Pipe |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PL-RR |
| Brand | Amko Displays |