RWM Casters 48 Series 5" GT Wheel Swivel Caster - 48-GTB-0520-S
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 48 Series 5" GT Wheel - Swivel Caster
RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA!
RWM Casters 48 Series swivel section is sealed for life, making it completely maintenance free. It is capable of all radial and thrust loads and offers ultra quiet operation. This ergonomic caster is designed for ease of movement and noise reduction in nearly any industrial caster application. Our 48 Series medium duty caster is Made in the USA!
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 8 lbs |
| Wheel Diameter | 5 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Solid Elastomer |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | Freedom 48 |
| Caster Type | Swivel |
| Caster Index | Swivel Plate Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-GTB-0520-S |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |