Global Industrial
Model # :WB249294CTN
Global Industrial Steel Upper Shelf W/ 3 Duplex Outlets, 48"W x 12"D, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This cantilever steel shelf easily attaches to an upright kit (sold separately) using included cantilever bracket assembly to provide additional overhead storage. The load capacity of 100 lbs is evenly distributed. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes wiring, a circuit breaker, switch and 12'L power cord. It offers a power supply of 15A/115V. The shelf comes with a powder coat finish.
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Weight Capacity | 100 lbs |
| Weight | 21 lbs |
Product Details
| Assembly Required | Yes |
| Power | 15 Amp, 115 Volt Outlets |
| Type | Upper Shelf |
| Color | Tan |
| Style | 3 Duplex Outlets |
| Material | Steel |
| Manufacturers Part Number | 249294CTN |
| Number of Outlets | 3 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |