Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319395GY

Global Industrial™ Fixed Height Steel Leg For Workbenches, 36"D, Gray

Product Description
The 13 ga workbench leg comes with double electrical knockouts for installation of a hard wired electrical outlet, front and back. The leg is punched for tops, stringers and shelf attachment. This leg does not include hardware for bench top mounting. A bench stringer is needed to provide stability when a bench top is added. The workbench stringer comes with mounting hardware to assemble legs to the bench top. It is finished in scratch-resistant gray powder coat. Priced per leg.

PRICE
$56.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth36 in
Height32 in
Weight Capacity2000 lbs
Weight16.5 lbs

Product Details

Assembly RequiredYes
TypeLeg
ColorGray
StyleFixed Leg for 36" Workbench
Leg StyleC-Channel Leg
MaterialSteel
Leg TypeFixed
Manufacturers Part Number319395GY
BrandGlobal Industrial