Global Industrial
Model # :WBB3781862
Global Industrial Adjustable Height C-Channel Leg for Standard Duty Workbench, 24"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
✓ Adjustable height from 29" to 35"H in 1-1/2" increments
✓ Removable duplex knockouts support hardwires or plug-in electrical outlets
✓ Heavy-duty steel construction with scratch-resistant powder coat finish
Create a customized workbench with this Global Industrial Adjustable Height C-Channel Workbench Leg. Constructed from heavy-duty steel, this leg adjusts from 29" to 35" high in 1-1/2" increments, allowing users to create an ergonomic workbench tailored to their workspace requirements. Integrated front and rear duplex knockouts provide convenient options for adding either a hardwired electrical outlet or an optional plug-in outlet that mounts easily without additional wiring. Finished with a scratch-resistant black powder coat, this workbench leg delivers long-lasting performance in industrial, commercial, laboratory, and maintenance environments.
The leg features a pre-drilled top plate for easy bench top attachment and a base plate with a 5/16" diameter anchoring hole for securing the workstation to the floor when required. This leg does not include hardware for bench top mounting. A bench stringer is needed to provide stability when a bench top is added. The workbench stringer comes with mounting hardware to assemble legs to the bench top.
✓ Removable duplex knockouts support hardwires or plug-in electrical outlets
✓ Heavy-duty steel construction with scratch-resistant powder coat finish
Create a customized workbench with this Global Industrial Adjustable Height C-Channel Workbench Leg. Constructed from heavy-duty steel, this leg adjusts from 29" to 35" high in 1-1/2" increments, allowing users to create an ergonomic workbench tailored to their workspace requirements. Integrated front and rear duplex knockouts provide convenient options for adding either a hardwired electrical outlet or an optional plug-in outlet that mounts easily without additional wiring. Finished with a scratch-resistant black powder coat, this workbench leg delivers long-lasting performance in industrial, commercial, laboratory, and maintenance environments.
The leg features a pre-drilled top plate for easy bench top attachment and a base plate with a 5/16" diameter anchoring hole for securing the workstation to the floor when required. This leg does not include hardware for bench top mounting. A bench stringer is needed to provide stability when a bench top is added. The workbench stringer comes with mounting hardware to assemble legs to the bench top.
PRICE
$49.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 in |
| Height | 29 - 35 in |
| Weight Capacity | 2000 lbs |
| Weight | 19 lbs |
Product Details
| Assembly Required | Yes |
| Type | Leg |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Color | Black |
| Leg Type | Adjustable |
| Manufacturers Part Number | B3781862 |
| Brand | Global Industrial |