Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Johnson

Model # :WBB3792981

MPN #: ADS48

Johnson 48" "The Original" Adjustable T-Square - Pkg Qty 2

Product Description
Quickly and easily adjust the head to any angle for versatile use, while it locks firmly at 90° for precise markings. Made from heat treated aluminum, this adjustable T-square has a thick head and blade with easy to read 1/8" thermal-bonded graduations for long-lasting durability. Common angles are etched at 30°, 45°, 60°, and 75° for efficient repeat measuring. Its anodized finish protects against rust and corrosion, while the robust aluminum blade serves as a straight edge for cutting precise lines.

Features:
  • Constructed with heat treated aluminum and robust ¼" thick head and blade
  • Blade features 1/16" graduations readable in both directions along with 16" center markings
  • Sturdy aluminum blade prevents utility knife slippage
  • Designed to fold flat for convenient storage and transportation


Application:
    Johnson's adjustable T-square is an essential tool for accurate and efficient drywall installation and is perfect for measuring and marking angles and cut lines on plywood, drywall, OSB and other board materials. The head and blade lock securely at a precise 90° or adjusts to any angle for vaulted ceilings and stair layouts, as well as framing, roofing, carpentry or general construction tasks. Its thick blade also serves as a reliable straight edge for cutting lines.


PRICE
$239.90  Sold in packages of 2 / $119.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width2 in
Height1-5/8 in

Product Details

TypeSquare
MaterialAluminum
Graduation1/8"
ColorSilver
Manufacturers Part NumberADS48
BrandJohnson