Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson

Model # :WBB3793379

MPN #: 700

Johnson 10-1/2' Professional Magnetic Angle Locator - Pkg Qty 25

Product Description
Simplify angle measurements with Johnson's magnetic angle locator. Featuring a high-impact molded body and an extra-strong ceramic magnet, it effortlessly adheres to ferrous metal surfaces. The V-groove edge ensures a perfect fit on pipes and conduits, while easy-to-read increments display 0-90° in all four quadrants on a durable acrylic lens. For added convenience, one side has inch graduations and the other has metric graduations.

Features:
  • Durable body for maximum strength and lasting performance


Application:
    This magnetic angle locator is essential for craftsmen, general contractors, and homeowners. Its extra-strong magnet is perfect for working with ferrous metal surfaces like I-beams, trusses, and pipes


PRICE
$22,625.00  Sold in packages of 25 / $905.00 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2
Width6-3/16 in
Height1-7/8 in

Product Details

TypeSpecialty
MaterialABS
ColorOrange
Manufacturers Part Number700
BrandJohnson