Rousseau Metal Freestanding Stationary Centered Stand, 30"W x 27"D x 54"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Stationary Centered Stand, Leveling Glides, 30"W x 27"D x 54"H, Bottom Shelf, 8 Spool Supports.
PRICE
$1,675.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 27 in |
| Height | 54 in |
| Weight Capacity | 1200 lbs |
Product Details
| Package Quantity | 1 |
| Description | Stationary Centered Stand |
| Color | Blue |
| Manufacturers Part Number | EMA1031 |
| Number of Levels | 4 |
| Brand | Rousseau Metal |