48"W Freestanding Coat Rack, Medium Gray
|
Questions & Answers (0)
Product Description
48W Freestanding Coat Rack, Medium Gray
Hanger Style Single Sided Floor Rack-All powder-coated steel construction with 1 nickel chrome hanger bar, capacity-5 hangers per foot.
Hanger Style Single Sided Floor Rack-All powder-coated steel construction with 1 nickel chrome hanger bar, capacity-5 hangers per foot.
PRICE
$509.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18-3/8 in |
| Height | 61 in |
Product Details
| Style | With Hanger Bars |
| Type | Freestanding Coat Racks |
| Material | Steel |
| Package Quantity | 1 |
| Description | 1 Shelf Coat Rack |
| Color | Gray |
| Manufacturers Part Number | DSF4H-MG |
| Garment Capacity | 20 |
| Brand | Magnuson Group |