Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magnuson Group

Model # :WB938143BK

MPN #: OR4ABLACK

48"W Floor Rack With 16 Hangers - Black

Product Description
Floor Rack
with Boot Shelf/Umbrella Stand


Sturdy, welded steel frame ensures rugged support and stability. 48"W. Upper shelf, boot shelf, umbrella holder and slotted hanger rail. Baked enamel finish. 21"D x 60"H. Comes with 16 hangers.

Features:

  • 1 Top Shelf
  • 1 Bottom Shelf
  • 2 Umbrella Holders


PRICE
$779.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth21 in
Height60 in

Product Details

Assembly RequiredYes
StyleWith Hanger Bars
TypeFreestanding Coat Racks
MaterialSteel
Description2 Shelf Coat Rack
ColorBlack
Manufacturers Part NumberOR4ABLACK
Garment Capacity16
BrandMagnuson Group