Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WB253647

MPN #: T4830-2DB

StrongHold Storage Workbench W/ 2 Drawers & Shelf, Steel Square Edge, 48"W x 30"D, Gray

Product Description
These work benches are built to last a lifetime. Heavy duty work benches are ideal for assembly areas, packaging stations, and shipping and receiving environments. Durable 7 gauge steel work surface. 2" x 2" x 1/4" thick steel legs have welded base plates to allow floor anchoring. The 12 gauge bottom shelf of these industrial workbenches provides added storage space 34" table height. 20"D x 6"H drawers have ball bearing slides and flanged drawer pulls. Two Drawer Workbenches have a padlockable hasp for security.

PRICE
$2,099.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height34 in
Weight Capacity5500 lbs
Weight306 lbs
Nominal Height34 in

Product Details

Assembly RequiredNo
PowerNo
TypeExtra Heavy Duty Workbench
ColorGray
Number of Drawers2
StyleDrawer and Shelf
Duty RatingExtra Heavy Duty
Edge TypeSquare
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
Construction TypeAssembled
Leg TypeFixed
Manufacturers Part NumberT4830-2DB
Primary UseManufacturing Facilities
Top MaterialSteel
BrandStrong Hold