Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB39893

Global Industrial™ Gaylord Bottom Cargo Containers, 48"L x 40"W x 36"H, Kraft - Pkg Qty 5

Product Description
Use these large boxes to consolidate multiple piece shipments.

Features:
  • Constructed from 200#/ECT-32 corrugated kraft
  • Lids sold separately - Part Number: GAYLORDLID (Global# B1645976)
  • Protects bulky, hard to pack irregularly shaped items
  • Ship and store in flat bundle quantities of 5 to save space
  • The dimensions provided are the inside dimensions of the product


PRICE
$134.75  Sold in packages of 5 / $26.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
134.75
Buy 3+ pkgs
139.95
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length48 in
Inside Width40 in
Inside Height36 in

Product Details

TypeGaylord Boxes
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity5
DescriptionGaylord Container Bottoms
Manufacturers Part NumberB39893
BrandGlobal Industrial