Features:
- Manufactured from 200#/ECT-32 corrugated kraft
- Sold and shipped flat in bundle quantities of 5
- The dimensions provided are the inside dimensions of the product
Model # :WB237938
Weights & Dimensions
| Inside Length | 48 in |
| Inside Width | 40 in |
| Inside Height | 5 in |
Product Details
| Type | Gaylord Lids |
| Color | Kraft |
| Accessory Type | Lid |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Description | Gaylord Lids |
| Wall Type | Single |
| Package Quantity | 5 |
| Manufacturers Part Number | 237938 |
| Brand | Global Industrial |