48"H X 48"W Slatwall Panel - Black HPL, With Aluminum Inserts - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
48" x 48" Slatwall Panel - Brushed Aluminum HPL, With Aluminum Inserts - Pkg Qty 4
48" x 48" Slatwall Panel – Brushed Aluminum HPL, With Aluminum Inserts
HPL (High Pressure Laminate) is stronger, thicker and more durable than your standard laminate boards. Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with white melamine surface with grooves on 3" centers.
Optional accessories to maximize usage include: wire baskets (for small parts ortools), shelves, peg hooks for hanging tools, cords or rope, etc.,chrome shelf brackets. Panels and shelves sold in package quantities. Slatwall panels are custom cut and not returnable.
48" x 48" Slatwall Panel – Brushed Aluminum HPL, With Aluminum Inserts
HPL (High Pressure Laminate) is stronger, thicker and more durable than your standard laminate boards. Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environmentssuch as storage closets, maintenance areas. Eliminates clutter and mess.Hang tools, mops, rakes, shovels, or any other items you needaccessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with white melamine surface with grooves on 3" centers.
Optional accessories to maximize usage include: wire baskets (for small parts ortools), shelves, peg hooks for hanging tools, cords or rope, etc.,chrome shelf brackets. Panels and shelves sold in package quantities. Slatwall panels are custom cut and not returnable.
PRICE
$839.80 Sold in packages of 4 / $209.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/4 in |
| Height | 48 in |
| Weight | 50 lbs |
Product Details
| Material | Wood with Aluminum Inserts |
| Package Quantity | 4 |
| Color | Black |
| Brand | Holland Panel Products |