Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB2672920

MPN #: 5823-GRG

Mayne® Fairfield 4-ft. Window Box Planter, Graphite Gray

Product Description
Brighten up the exterior of your home by adding color and beauty with the Mayne Fairfield Window Box. This durable construction offers a low maintenance solution and cleans with just a simple rinse of a garden hose.

Features:
  • Accent your home with our New England design window boxes
  • Our molded plastic planters are made from 100% high-grade polyethylene
  • This window box features a double-wall design creating a water reservoir.
  • Includes 4 wall mount brackets with a black powder-coated finish
  • Optional decorative brackets add a beautiful finishing touch, sold separately (model # 5856)
  • The weather-proof and ultra-tough construction allows you to enjoy your window box all year long with very little winter preparation. The UV inhibitors within the resin allow for a long-lasting fade-free performance.
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • Available in white, espresso, black, and graphite gray
  • Made in the USA
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth11 in
Height11 in
Weight20 lbs

Product Details

Assembly RequiredYes
TypeWindow Box Planter
ColorGray
Capacity9.5 gal
MaterialPolyethylene
DescriptionFairfield Window Box
Package Quantity1
Manufacturers Part Number5823-GRG
CollectionFairfield
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr