Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211358

MPN #: 7000049602

3M™ 8902 Polyester Tape, 1"W x 72 Yds., 3.4 Mil, Blue - Pkg Qty 36

Product Description
3M™ Polyester Tape 8902 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments while maintaining flexibility. This tape is a thicker version of 3M™ Polyester Tape 8901.

Performance in demanding conditions, 3M™ Polyester Tape 8902 is a thicker, more durable polyester tape ideal for masking in high temperature applications and adheres well to silicone coated surfaces. The translucent blue backing is tear resistant and provides easy identification and positioning. Commonly used as a protective tape during shipping and handling operations. Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one-piece from most surfaces, avoiding slivering and breaking. This tape also excels in permanent splicing operations on silicone liners, papers and films subject to high temperatures.

With good chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodization. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 400°F (204°C).

Recommended applications:
  • Holding parts or vacuum bags during composite bonding operations
  • Flash breaker in metal bonding processes where the excess epoxy (flash) flows on the tape
  • Masking metal surfaces in acid or caustic chemical milling baths
  • Protective tape reduces scratches during handling and shipping
  • Provides a good barrier for the separation of dissimilar metals


PRICE
$2,014.20  Sold in packages of 36 / $55.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1
Thickness3.4 mil
Tensile Strength46

Product Details

TypePolyester
ColorBlue
Series8902
Tape DutyPerformance Grade
MaterialPolyester
Package Quantity36
Manufacturers Part Number7000049602
Percent Elongation140
Brand3M