Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1627155

MPN #: 4830-W

Mayne® Nantucket 3-ft. Window Box, White

Product Description
The Mayne Nantucket Window Box Collection features a bowed front, raised panel design, pronounced crown molding detail and built-in overflow drains.

Features:
  • This window box features a double-wall design creating a water reservoir.
  • Mayne molded polyethylene planters are made from 100% high-grade polyethylene.
  • Includes 3 steel wall mount brackets with a black powder-coated finish
  • Optional decorative brackets add a beautiful finishing touch, sold separately (model number 4828)
  • The weather-proof and ultra-tough construction allows you to enjoy your window box all year long with very little winter preparation. The UV inhibitors within the resin allow for a long-lasting fade-free performance.
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • Available in white, black, green, espresso, red, & graphite gray
  • Made in the USA
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth11-3/4 in
Height10-1/4 in
Weight13 lbs

Product Details

TypeWindow Box Planter
ColorWhite
Capacity3.5 gal
MaterialPolyethylene
DescriptionNantucket Window Box
Manufacturers Part Number4830-W
CollectionNantucket
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr