Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1627156

MPN #: 4831-B

Mayne® Nantucket 4-ft. Window Box, Black

Product Description
The Mayne Nantucket Window Box Collection features a bowed front, raised panel design, pronounced crown molding detail and built-in overflow drains.

Features:
  • This window box features a double wall design creating a water reservoir
  • Mayne molded polyethylene window boxes are made from 100% high-grade polyethylene
  • Includes 3 steel wall mount brackets with a black powder coated finish
  • Outside Dimensions: 48in L x 10in H x 11.5in W
  • Inside Dimensions: 43in L x 8in W x 7.5in D
  • Capacity: Approximately 3.4 gallon (12.8 Liters) water reservoir capacity and 5 gallon soil capacity
  • Optional decorative brackets add a beautiful finishing touch, sold separately
  • The weather-proof and ultra-tough construction allows you to enjoy your window box all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth11-3/4 in
Height10-1/4 in
Weight17 lbs

Product Details

TypeWindow Box Planter
ColorBlack
Capacity5 gal
MaterialPolyethylene
DescriptionNantucket Window Box
Manufacturers Part Number4831-B
CollectionNantucket
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr