Milwaukee® 48-32-4521 Shockwave™ Bit Tip Holder Mag 6"
Write a Review
|
Questions & Answers (0)
Product Description
Milwaukee® 48-32-4521 Shockwave™ Bit Tip Holder Mag 6" - Bulk
Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Bit Tip Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4 inch, 5/16 inch, 3/8 inch, 7/16 inch, 1/2 inch).
Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Bit Tip Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4 inch, 5/16 inch, 3/8 inch, 7/16 inch, 1/2 inch).
PRICE
$9.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 1/4 in |
Product Details
| Type | Bit Holders & Extensions |
| Material | Steel |
| Package Quantity | 1 |
| Description | Magnetic Bit Tip Holder |
| Shank Type | Hex |
| Manufacturers Part Number | 48-32-4521 |
| Magnetic | Yes |
| Tip Type | Magnetic |
| Brand | Milwaukee |