Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB1611198

MPN #: 48327

Dynabrade Straight-Line Die Grinder, 1/4" Air Inlet, 30000 RPM, .4 HP

Product Description
.4 hp Dynabrade Die Grinders are perfect for use on metal, fiberglass, carbon fiber, composites and more! Dynabrade's .4 hp (298 W) Die Grinders are designed for peak efficiency and longer life! Ideal for rapid material removal, deburring, finishing and polishing, these tools represent the finest in Dynabrade quality and innovation! Integrated Safety-Lock Throttle Lever has a contoured shape for operator comfort, with new dowel-pin that minimizes lever wear. Increased Tool Life due to Unique Pre-Filter that provides extra defense against contaminants in air stream. Governor-Controlled Motor (950 RPM to 30,000 RPM Models) Maintains consistent motor speed under load. Color-coded for easy identification. Ergonomic Oval-Shaped Tool Housing conforms to natural shape of hand for optimum comfort. Lightweight, tool design; each model weighs 0.5 oz (15 g) less than its previous version! 3-Vane Rotor allows wider offering of tool speeds. Achieves stall-torque and horsepower performance equal to tools with 4-vane rotor. Innovative Air Flow Channel Exhaust; air moves through channel between composite housing and housing core, maintaining comfortable temperature of tool housing!

PRICE
$449.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width2 in
Height1-2/3 in
Weight0.9 lbs

Product Details

Max RPM30000 rpm
RPM30000 rpm
CFM3.3 CFM
Horsepower0.4 HP
ColorTeal/Black
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4" in
Pressure90 PSIG psi
MaterialComposite
DescriptionStraight-Line Die Grinder
Package Quantity1
Manufacturers Part Number48327
ExhaustRear
BrandDynabrade

Warranty

WarrantyLifetime