Model # :WBB419150
MPN #: 5024C8
1/2-13X1 1/2 Carriage Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 350
Write a Review
|
Questions & Answers (0)
Product Description
1/2-13X1 1/2 Carriage Bolt Grade 8 Fully Threaded Zinc Yellow. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$569.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 1/2-13 |
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc Yellow |
| Material | Steel |
| Neck Type | Square |
| Package Quantity | 350 |
| Description | Carriage Bolt |
| Manufacturers Part Number | 5024C8 |
| Full or Partial Thread | Full |
| Grade | Grade 8 |