Quantum Tip Out Bin Floor Stand QFS170-36- Single Sided 70" H Gray
Write a Review
|
Questions & Answers (0)
Product Description
SINGLE SIDED CLEAR TIP OUT BIN STANDS
Stationary Single Sided Unit 70"H
Pre-configured storage unit allows you to efficiently store and organize small to large parts & supplies. Durable frame is made of heavy duty 14 gauge steel with powder coat finish. Bin stands include plastic drawer cabinets made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can easily be removed. Clear bin front provides a complete view of inventory. Each compartment includes a label area for identifying contents. Easy to assemble.
Includes:
(4) 3 Bin Unit
(2) 4 Bin Unit
(2) 5 Bin Unit
(1) 6 Bin Unit
Stationary Single Sided Unit 70"H
Pre-configured storage unit allows you to efficiently store and organize small to large parts & supplies. Durable frame is made of heavy duty 14 gauge steel with powder coat finish. Bin stands include plastic drawer cabinets made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can easily be removed. Clear bin front provides a complete view of inventory. Each compartment includes a label area for identifying contents. Easy to assemble.
Includes:
(4) 3 Bin Unit
(2) 4 Bin Unit
(2) 5 Bin Unit
(1) 6 Bin Unit
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 23-5/8 in |
| Height | 75 in |
| Size (L x W x H) | 8 x 23-5/8 x 75 in |
| Weight | 134 lbs |
Product Details
| Assembly Required | Yes |
| Type | Single Sided Tip Out Bin |
| Frame Color Family | Gray |
| Number of Bins | 36 |
| Style | Stationary |
| Material | Steel |
| Bin Color | Clear |
| Manufacturers Part Number | QFS170-36GY |
| Bin Material | Plastic |
| Brand | Quantum Storage Systems |