Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraPlay

Model # :WBB2836517

MPN #: 358-PT48

UltraSite® 48" Square Picnic Table, Pressure Treated Pinewood

Product Description
The UltraSite 358 48" square table can be ADA accessible with a 3-seat option. Pre-drilled holes in frame allow table to be portable and/or surface mount. This product has a warranty of 1 year.

Specifications:
  • 48" table with umbrella hole diameter 1-9/16" O.D.
  • 1-5/8" O.D. all bolt together walk-through design
  • 1" O.D. brace
  • Frame ban be powder coated or hot-dip galvanized
  • All galvanized hardware (for wood)
  • All zinc plated hardware (for recycled plastic)
  • Portable and/or surface mount
  • Wood planks available in 3 colors - Pressure Treated, Redwood and Untreated


PRICE
$1,139.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74-1/2 in
Width74-1/2 in
Height30 in
Weight Capacity900 lbs
Weight238 lbs
Seat Length48 in
Seat Width9-1/4 in
Seat Height18 in
Table Width48 in
Table Length48 in

Product Details

Assembly RequiredYes
TypeTraditional Picnic Table
Frame Color FamilyGray
ColorNatural
Cushion IncludedNo
MaterialPinewood
Frame MaterialGalvanized Steel
Manufacturers Part Number358-PT48
Mounting StylePortable
ShapeSquare
BrandUltraPlay

Warranty

Warranty1 yr