Features:
- Material : Steel
- Powder coated frame
- The 30 round table comes complete with 3 freestanding seats
- 5 Year Limited Warranty
- Mounting Location : Inground
Weights & Dimensions
| Length | 36 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Seat Length | 24 in |
| Seat Width | 21-3/16 in |
| Seat Height | 18 in |
| Table Width | 36 in |
| Table Length | 36 in |
Product Details
| Assembly Required | No |
| Type | Solid Top Picnic Table with Freestanding Seats |
| Frame Color Family | Black |
| Color | Black |
| Cushion Included | No |
| Number of Seats | 3 |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 30SH3-S |
| Mounting Style | In Ground |
| Collection | Hamilton |
| Shape | Round |
| Brand | UltraSite |
Warranty
| Warranty | 5 yr |