Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mauritzon

Model # :WBB441734

MPN #: MCB-P11

48"L X 48"W X 60"H, 5-Sided Polyethylene Machine Cover, 7 oz. Black - MCB-P11

Product Description
These covers are made to fit snuggly on machinery and objects with 5 sides. Grommets are placed on the corners and the middle of both sides. Polyethylene Covers are made from our TS-12000 material that is black on one side and silver on the other. The material is water, rot, tear and UV resistant. Custom sizes available upon request. Pre-Finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Depth48 in
Height60 in
Weight5 lbs

Product Details

MaterialPolyethylene
Package Quantity1
ColorSilver/Black
Manufacturers Part NumberMCB-P11
BrandMauritzon

Compliance & Certifications

CertificationsASTM-D-751