Model # :WBRP6512
Replacement Recovery Tank Cover T35 Black for 641410, 641411 Floor Scrubbers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | Global Industrial |
| Brand | Global Industrial |
Related Products
This replacement Windshield Wiper Set is compatible with the Cat® C70R Ride-On Sweeper, model 641820 and Cat® C70RX Ride-On Sweeper with AC Cabin, model 641821.
✓ Increased brush pressure for taking on extremely dirty floors ✓ GFCI plug prevents shock from power surges, faulty technology, or contact with water ✓ Corrosion- and impact-resistant housing Simplify indoor cleaning with the with the Cat® C20E Electric Walk-Behind Corded Auto Floor Scrubber. Corrosion- and impact-resistant, this efficient machine gives operators a cleaning path of 20" and up to 18,000 square feet of cleaning coverage per hour. Ideal for use on hard floors such as concrete, ceramic tile, and marble, this unit is equipped with large-capacity ...
The KIRA BR 200 combines intelligent technology with high area performance. Thanks to its large working width and high driving speed, it cleans efficiently and thoroughly – even on textured and uneven floors. Pre-sweeping and scrubbing are carried out in one step thanks to the time-saving roller brush technique. A side brush ensures clean results right up to the edges. The powerful multi-sensor system with 360° all-round visibility reliably recognises obstacles, overhangs and glass surfaces for safe navigation. The separately available docking station delivers maximum autonomy by ...
The Clarke RA40 20 inch rider scrubber is the most productive 20 inch scrubber in the industry. 18.5 gallons tanks coupled with SmartFlow technology extends the time between empty and refill cycles. SMartFlow alone can extend the dump and refill cycle by up to 50%. With a maximum speed of 3.7 MPH the machine can cover more area in less time than a conventional walk behind. While the RA40 is a small maunverable micro rider, operator comfort was not compromised. Like all Clarke scrubbers, the RA40 delivers cost-effective, sustainable performance while maintaining the highest expectations ...
This part can be used as a replacement for the following OEM Part Numbers: Nilfisk/Advance 34RST, 34RST EcoFlex Tennant 3500, 3520 Tennant 3530, 3560, 3580, Tennant 3540 Tennant 5100 Tennant 5200 Tennant 5400 Tennant 5500, 5520 Tennant 5680 (SN 000000-029999) Tennant 5680 (SN 10000000- ) Tennant 5700 (SN 000000-029999) Tennant 5700 (SN 10000000- ) Tennant 5700EE (SN 000000-029999) Tennant 5700EE (SN 10000000- ) Tennant 5700XP (SN 000000-029999) Tennant 5700XP (SN 10000000- ) Tennant 7080 Tennant 7100 Tennant 7200 Tennant 7300 Tennant 8300 Nilfisk/Advance Adgressor, Adgressor AXP ...