Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB235368

Nexel® 4 Shelf, Stainless Steel Solid Shelving Unit, Starter, 48"W x 24"D x 86"H

Product Description
Nexel® Stainless Steel Solid Shelving Starter 48"W x 24"D x 86"H

Solid Stainless Steel Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • 304 Stainless Steel
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 4 posts, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion
PRICE
$899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
899.00
Buy 3+ units
855.00Save $44.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height86 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Solid
Shelf Capacity400 lbs
ColorStainless Steel
ApplicationWet/Dry
FinishStainless Steel
Number of Shelves4
MaterialSteel
Manufacturers Part Number24488SS
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF