Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seca

Model # :WBB3091509

MPN #: 4900170001

Seca® 490 Smart Bucket Holder For Seca® 535 Spot Check Vital Signs Monitor

Product Description
High quality, functional, robust. With this mounting the Smart Bucket is quickly and easily attached to the rolling stand seca 475. The well designed cable routing with strain relief offers additional security against accidental pulling out of the plugs.

Product Properties:
  • Quick and easy installation
  • Anti Tip Wheels
  • Adjustable Shelf
  • Smart cable routing
  • Color Family: White
  • Material: Surgical Plastic
  • Latex Free
  • Limited Warranty of 2 Years


PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16 in
Width6-1/2 in
Height4-3/8 in
Weight0.8 lbs

Product Details

TypeStand Bracket For Smart Bucket
Manufacturers Part Number4900170001
BrandSeca