Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3799108

MPN #: PMBSC7000

Protekt® B-Scan 7000 Ultra Sound Bladder Scanner with Convex Probe

Product Description
The B-Scan 7000 provides rapid, comfortable bladder volume measurement across all care settings. Its advanced 3D ultrasound and intuitive design deliver instant accuracy and improved workflow efficiency.

Features and Benefits:
  • Built for Clinical Use: A simple touchscreen interface, on-screen guidance, and a streamlined workflow help clinicians move quickly from scan to result-reducing training time and improving efficiency.
  • Portable & Accurate: The B-Scan 7000 combines user friendly operation, rapid measurement, and clinical reliability to support efficient bladder assessment in any healthcare environment.
  • High Measurement Precision: Using a single-motor system paired with a 128-element sensor array, the B-Scan 7000 produces accurate bladder volume readings with a ±5% accuracy margin.
  • Rapid Performance: Complete bladder volume scans in only 3 seconds-ideal for fast-paced clinical workflows.
  • Engineered for Longevity: The simplified motor design reduces mechanical wear and extends device life.
  • Reliable for Daily Use: Drop-tested probe for durability, the B-Scan 7000 delivers dependable performance in clinical environments.
  • Warranty: 5 Year Non-Prorated.


PRICE
$5,005.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width17 in
Height10 in
Weight16 lbs

Product Details

TypeUltra Sound Bladder Scanner
Manufacturers Part NumberPMBSC7000
BrandProtekt