Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174753

MPN #: VHB491901R

VHB™ 4919F Double Sided Foam Tape, 1" x 5 Yds., 25 Mil, Black

Product Description
3M™ 4919F VHB™ Tape bonds well to plastic, glass and painted metals.

Features:
  • UL listing 746C makes this tape ideal for a wide range of electronic products
  • Moisture, UV, plasticizers and solvent resistant
  • Use to attach metal signs to metal poles
  • Temperature range -40° F to 200° F
  • Red polyethylene liner, black acrylic foam with an acrylic adhesive


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
119.95
Buy 6+ units
109.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1
Thickness25
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyethylene
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorBlack
Manufacturers Part NumberVHB491901R
Tape DutyHeavy
Brand3M VHB