Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174631

MPN #: VHB495912R

VHB™ 4959 Double Sided Foam Tape, 1/2" x 5 Yds., 120 Mil, White

Product Description
Super strong 3M™ 4959 VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners.

Features:
  • Use to attach stiffeners; bond aluminum skin to steel support of trucks, vans and ambulances; or bond architectural signs to frames
  • General purpose adhesive on both sides of firm type foam
  • Moisture, solvent and UV resistant
  • Polyester film liner, white acrylic foam with an acrylic adhesive
  • Temperature range -40° F to 200° F
  • UL746C


PRICE
$79.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
79.95
Buy 3 units - 5 units
75.95Save $4.00 (5%)
Buy 6+ units
72.95Save $7.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1/2
Thickness120
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyester
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorWhite
Manufacturers Part NumberVHB495912R
Tape DutyHeavy
Brand3M VHB