Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174744

MPN #: VHB592501R

VHB™ 5925 Double Sided Foam Tape, 1" x 5 Yds., 25 Mil, Black

Product Description
Super strong 3M™ 5925 VHB™ Acrylic Foam Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners. Double coated pressure sensitive adhesive tape for bonding a wide variety of substrates including lower surface energy materials such as powder coated paints and plastics. In many cases abrasion of surface is not required.

Features:
  • Use to bond to a variety of plastics and paint systems
  • Conformable tape provides excellent bonding to relatively irregular surfaces and mixed substrates
  • Moisture, solvent and UV resistant
  • Red polyethylene film liner, black foam with an acrylic adhesive
  • Temperature range -40° F to 250° F
  • UL746C


PRICE
$94.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
94.95
Buy 3 units - 5 units
89.95Save $5.00 (5%)
Buy 6+ units
86.95Save $8.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1 in
Thickness25 mil
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyethylene
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorBlack
Manufacturers Part NumberVHB592501R
Tape DutyHeavy
Brand3M VHB