Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886078

MPN #: VHB493012R

3M™ 4930 Double Sided VHB™ Acrylic Foam Tape 1/2" x 5 Yds. 25 Mil White

Product Description
3M™ 4930 Double Sided VHB Acrylic Foam Tape 1/2 x 5 Yds. 25 Mil White - 1 Roll

Super strong VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners.

  • Use to attach stiffeners; bond aluminum skin to steel support of trucks, vans and ambulances; or bond architectural signs to frames
  • General purpose adhesive on both sides of firm type foam
  • Moisture, solvent and UV resistant
  • Temperature range -40° to 200° F
  • Kraft paper liner, white acrylic foam with an acrylic adhesive
  • UL746C


PRICE
$86.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
86.95
Buy 3 units - 5 units
82.95Save $4.00 (5%)
Buy 6+ units
80.95Save $6.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1/2 in
Thickness25 mil
Tensile Strength160 lb/in

Product Details

TypeDouble Sided Doam Tape
ColorWhite
Application Temperature Range-40° - 200° F °F
RecyclableNo
MaterialAcrylic Foam, Kraft Paper Liner
Package Quantity1
DescriptionVHB™ Tape
GradeGeneral Purpose
Brand3M VHB