Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886294

MPN #: VHB494502R

3M™ 4945 Double Sided VHB™ Acrylic Foam Tape 2" x 5 Yds. 45 Mil White

Product Description
3M™ 4945 Double Sided VHB™ Acrylic Foam Tape 2" x 5 Yds. 45 Mil White - 1 Roll

Provides handling convenience, cushioning, damping and impact resistance.

  • Uses included bonding painted signs on to trucks and trailers
  • Moisture, UV, plasticizer and solvent resistant
  • UL Listing 746C
  • Temperature range -40° to 200° F
  • Kraft paper liner, white acrylic foam with an acrylic adhesive


PRICE
$279.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
279.95
Buy 3 units - 5 units
265.95Save $14.00 (5%)
Buy 6+ units
259.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width2 in
Thickness45 mil
Tensile Strength140 lb/in

Product Details

TypeDouble Sided Foam Tape
MaterialAcrylic Foam, Kraft Paper Liner
Package Quantity1
DescriptionVHB™ Tape
ColorWhite
Application Temperature Range-40° - 200° F °F
Brand3M VHB
RecyclableNo