Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174698

MPN #: VHB493612R

VHB™ 4936 Double Sided Foam Tape, 1/2" x 5 Yds., 25 Mil, Gray

Product Description
Super strong 3M™ 4936 VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners.

4936 is a conformable, very high bond acrylic foam tape which has added performance for bonding to plasticised vinyl due to a specially formulated adhesive which resists plasticiser migration. In addition this core adhesive composition makes the product well suited to many paints and primers.

Its improved conformability also allows more complete bond contact area when bonding rigid or irregular materials. The product has somewhat lower peel, tensile and shear performance than other VHB™ tape products due to its inherent softness. 4936's principal advantages are that it provides a more uniform seal on irregular surfaces, and in visible bonds under a transparent surface it offers a more aesthetically pleasing bond. 4936 is suitable for many interior and exterior industrial applications.

Features:
  • Use to bond mutin bars to windows; bond pre-painted metals in truck assembly; or mount vinyl wiring ducts and conduit channels
  • Multi-purpose adhesive on both sides of conformable foam
  • Conformable tape provides excellent bonding to relatively irregular surfaces and mixed substrates
  • Moisture, solvent and UV resistant
  • Temperature range -40° F to 160° F
  • Kraft paper liner, dark gray acrylic foam with an acrylic adhesive
  • Excellent adhesion to metal, glass and a wide variety of plastics
  • UL746C


PRICE
$60.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
60.95
Buy 3 units - 5 units
57.95Save $3.00 (5%)
Buy 6+ units
54.95Save $6.00 (10%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1/2
Thickness25
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
Materialpaper
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorGray
Manufacturers Part NumberVHB493612R
Tape DutyHeavy
Brand3M VHB