Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174812

MPN #: VHB494734R

VHB™ 4947F Double Sided Foam Tape, 3/4" x 5 Yds., 45 Mil, Black

Product Description
3M™ 4947F VHB™ Tape bonds well to metal surfaces such as metal siding, truck and trailer bodies

Features:
  • Moisture, UV, plasticizers and solvent resistant
  • Conformable for irregular surfaces
  • UL listing 746C makes this tape ideal for a wide range of electronic products
  • Temperature range -40° F to 200° F
  • Red polyethylene liner, black acrylic foam with an acrylic adhesive


PRICE
$97.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
97.95
Buy 3 units - 5 units
93.95Save $4.00 (4%)
Buy 6+ units
90.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width3/4
Thickness45
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyethylene
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorBlack
Manufacturers Part NumberVHB494734R
Tape DutyHeavy
Brand3M VHB