Features:
- Apply in temperatures down to 32° F
- Moisture, UV and solvent resistant
- Bonds building and truck trailer frames
- Temperature range -40° F to 200° F
- Clear polyester film liner, white acrylic foam with low temperature acrylic adhesive
Weights & Dimensions
| Length | 5 |
| Width | 1/2 |
| Thickness | 45 |
| Core Size | 3 in |
Product Details
| Type | Double Sided Foam Tape |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Double Sided Foam Tape |
| Color | White |
| Manufacturers Part Number | VHB495112R |
| Tape Duty | Heavy |
| Brand | 3M VHB |