Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Double Sided Tape

Office tape is ideal for sealing items like envelopes, repairing torn paper, or hanging paper to a wall surface. Packing tape is designed for sealing boxes and securing contents for shipment. The adhesive of the tape is strong yet easy to handle, facilitating quick and efficient sealing. Office & Packing Tape is ideal for offices, businesses, and packaging & shipment needs.
198 Results

3M™ Double Sided Film Tape

3M™ Double Sided Film Tape
3M™ Double Sided Film Tape features a strong adhesive for dependable mounting to a variety of surfaces. This tape creates secure bonds with superior adhesion strength and is easy to apply. Double sided film tape is an ideal choice for commercial level projects.
CompareImageLengthWidthThicknessColorPackage QuantityModel #Price
3M™ 9832+ Double Coated Tape, 1" x 60 Yds., 4.8 mil, Clear - Pkg Qty 36
60
1
4.8
Clear
36
WBB3211791$18.75 ea.
3M™ 9589 Double Coated Film Tape 2" x 36 Yds. 9 Mil White - Pkg Qty 24
36 yd
2 in
9 mil
White and Green
24
WBB1530177as low as

$95.95 ea.

Save $4.00 (4%)
3M™ 401M Double Coated Paper Tape, 4" x 36 Yds., 9 mil, Natural - Pkg Qty 8
36
4
9
White/Green
8
WBB3211795$209.95 ea.
3M™ 401M Double Coated Paper Tape, 1-1/2" x 36 Yds., 5 mil, Natural - Pkg Qty 24
36
1-1/2
5
White/Green
24
WBB3211794$59.95 ea.
3M™ 401M Double Coated Paper Tape, 2" x 36 Yds., 5 mil, Natural - Pkg Qty 24
36
2
5
White/Green
24
WBB3211788$76.95 ea.
3M™ Double Coated Tape GPT-020, Paper Liner, 3" x 54.6807 Yds., 8 Mil, Transparent - Pkg Qty 10
54.6807
1
8
Transparent
10
WBB3251159$19.25 ea.
Scotch® 9425 Double Sided Removable Film Tape, 1/2" x 72 Yds., 5.8 Mil, Clear - Pkg Qty 18
72 yd
1/2 in
5.8 mil
Clear
18
WBB3174763$83.95 ea.
3M™ 9500PC Double Coated Tape, 4" x 36 Yds., 5.6 mil, Clear - Pkg Qty 8
36
4
5.6
Clear
8
WBB3211801$165.95 ea.
3M™ 9086 High Performance Double Coated Tape 1" x 60 Yds. 7.5 Mil White - Pkg Qty 18
55 yd
1 in
7.5 mil
White
18
WBB2322625$40.95 ea.
3M™ 9579 Double Coated Film Tape, 1/2" x 36 Yds., 9 Mil, White - Pkg Qty 2
36 yd
1/2 in
9 mil
White
2
WBB3174696as low as

$23.75 ea.

Save $2.20 (8%)
Showing 1-10 of 56 results

3M™ Removable Double Sided Tape

3M™ Removable Double Sided Tape
3M™ Removable Double Sided Tapes effectively adhere items together while still offering temporary adhesion. They are ideal when repositioning might be needed in the future. These 3M™ double sided tape rolls are great for use on a variety of surfaces and provide a secure and clean solution for mounting paper, plastics, films, and more.
Showing 1-10 of 16 results

Double Stick Tape

Double Stick Tape
Double stick tape offers fast adhesion and superior bonding power for a variety of materials without leaving a residue or damaging surfaces. The linerless, long-aging tape won't dry out or yellow over time. Made from quality materials, these double sided stick tape rolls are designed to be an all purpose option, ideal for commercial applications and for school and office use.
Showing 1-10 of 121 results
Double Sided Film Tape

Double Sided Film Tape