Metro® Super Erecta Chrome Shelf Ledge, 72"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
4"H Shelf Ledges for Chrome Open Wire Shelving. Chrome finish.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 4 in |
Product Details
| Wire Material | Chrome |
| Type | Ledge |
| Finish | Chrome |
| Material | Wire |
| Description | Back Ledges |
| Color | Silver |
| Manufacturers Part Number | L72N-4C |
| Brand | Metro |