Made of 1/2" x 1-1/2" Rectangular Tubing.
4'L X 1/2" X 1-1/2" Rectangular Tubing - Chrome - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.00 Sold in packages of 10 / $17.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
Product Details
| Class | Tubing And Accessories |
| Finish | Chrome |
| Line | Rectangular Tubing |
| Package Quantity | 10 |
| Manufacturers Part Number | RE4 |
| Brand | Econoco |