60"L x 32"W x 30"H Large Display Table - Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Large capacity, multi-purpose display. 2" square satin chrome steel tubing. 3/4" thick MDF/Melamine top in hard rock maple finish.
PRICE
$759.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 32 in |
| Height | 30 in |
Product Details
| Type | Large Display Table |
| Class | Display Tables |
| Finish | Satin Chrome |
| Line | Fixtures |
| Description | Display Table |
| Color | Satin Chrome |
| Manufacturers Part Number | T501SC-H |
| Brand | Econoco |