Bondhus 10760 4mm Balldriver Screwdriver - Long - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
4mm Balldriver Screwdriver - Long - 10760
Balldriver® Tip Screwdriver w/ProGuard™ Finish. Long Length. Size: 4mm Length: 179mm.
Balldriver® Tip Screwdriver w/ProGuard™ Finish. Long Length. Size: 4mm Length: 179mm.
PRICE
$12.20 Sold in packages of 2 / $6.10 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/8 in |
| Tip Size | 4 in |
| Handle Length | 179mm |
Product Details
| Type | Screwdriver |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | Balldriver® |
| Style | Long Length |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 10760 |
| Brand | Bondhus |