Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/Hex Keys are used to drive the screw.
J.W. Winco 605-M4-16-AN Set Screw w/ Full Ball - M4 x 0.7 Thread - 16mm Thread Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-13/16 In yd |
| Ball Height | .4mm |
| Size | M4 x 0.7 |
| Full Ball Diameter | 2.5mm |
| Thread Length | 16mm in |
| A/F | 2mm |
| Unit of Measurement | Metric |
Product Details
| Type | Full Ball Set Screw |
| Set Screw Body Material | Stainless Steel |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 605-M4-16-AN |
| Ball Material | Stainless Steel |
| Brand | J.W. Winco |