Qorpak® 4oz Clear Graduated Medium Round with 48-400 Black Phenolic Pulp/Vinyl Lined Cap, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
Bottle Beakers® are a Qorpak creation: clear glass wide mouth medium round bottles graduated in both ml & oz. Easy all-in-one mix, measure, store, & pour! Package Qty of 144.
PRICE
$345.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 17 in |
| Height | 8-3/16 in |
| Weight | 45.4 |
| Diameter | 51mm |
Product Details
| Neck Finish | 48-400 |
| Color | Clear |
| Capacity | 120 |
| Material | Glass |
| Package Quantity | 144 |
| Description | Graduated Medium Round Bottle with Cap |
| Manufacturers Part Number | GLC-01521 |
| Brand | Qorpak |