Qorpak® 4oz Natural PP High Profile Hinged Vial, 250PK
Write a Review
|
Questions & Answers (0)
Product Description
Lab grade Polypropylene Hinged Vials are leak-proof and airtight. Many sizes and options available including locking string, graduated and custody vials. Package Qty of 250.
PRICE
$189.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 15-3/4 in |
| Height | 17-3/4 in |
| Weight | 13 |
| Size | 43 x 90mm |
Product Details
| Color | Natural |
| Capacity | 120ml ml |
| Closure Type | Hinged Snap Cap |
| Material | Polypropylene |
| Package Quantity | 250 |
| Description | Hinged Plain Vial |
| Manufacturers Part Number | PLC-09773 |
| Brand | Qorpak |