Refrigerant Manifolds & Gauges
Connection Size
Refrigerants
Brand
Type
Length
Width
Depth
Material
Height
Color
Price
Related Products
Yellow Jacket® TITAN™ 4-Valve Manifold with 60" Ball Valve Hoses Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ...
Features: 3-1/8" (PSI, °F) ga 1/4" MFL Exclusive 3/8" ball valve design Full 3/8" bore all the way through the block increases flow over the standard block designs Ball valve rotates 90° between two teflon washers requiring little effort to turn, even under pressure Opens and closes quickly with only a quarter turn Visual knob position quickly indicates if valves are open or closed Color coordinated gauges for multi-refrigerant recognition Includes three 1/4" SAE nylon barrier hoses with manual ball valves
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last. Features: 3-1/8" ga (PSI, ° F) 1/4" MFL Heavy duty forged brass body Large all metal handles are angled for ease of operation Free-floating piston type valves reduce o-ring wear Hose holder for convenient storage Silicone dampened gauges smooth out needle movement Gauges can be easily recalibrated in the field to ...
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last. Features: 3-1/8" (PSI, °F) gauges 1/4" MFL Solid extruded aluminum body Free-floating piston type valves reduce O-ring wear Extra access port for vacuum line Silicone dampened gauges smooth out needle movement Gauges can be easily recalibrated in the field to maintain accuracy An extra-large sight glass for visual ...
Yellow Jacket® 41 Series Manifold With 60" Ball Valve Hoses 42715 Features: Forged body is solid brass for durability Full porting maximizes capacity Metal valve handles are full size for easy operation Hose anchors are forged into back of body at 45° Flutterless™ technology means surge protector and silicone dampened movement help minimize needle pulsation for easier, more accurate readings Sliding double "O" ring pistons reduce wear Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy (Class B) Limited lifetime warranty on manifold bar and valves only Made in ...