Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735680

MPN #: 22260

Yellow Jacket® 60" Blue PLUS II™ 1/4" Hose With SealRight™™ 22260

Product Description
Yellow Jacket® 60" Blue PLUS II™ 1/4" Hose With SealRight™™ 22260

Features:
  • 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737)
  • The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants.
  • The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant
  • 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F
  • Minimum bend radius: 6"
  • Low loss anti-blow back SealRight™ fitting immediately traps refrigerant in the hose when disconnected, helping meet non-venting regulations and prevent finger burns
  • 45° end for easy installation in tight areas
  • Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerant and oils
  • Made in the USA


PRICE
$48.95

Min. purchase quantity is 5
5
5
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Connection Size1/4"

Product Details

Package Quantity1
DescriptionPlus II 1/4" Charging Hose With SealRight™ Low Loss Anti-Blow Back Fitting
ColorBlue
Burst Pressure4000 psi
Manufacturers Part Number22260
RefrigerantsR-12 / R-22 / R-134A / R-404A / R-407C / R-502
Max Working Pressure800 psi
BrandYellow Jacket

Compliance & Certifications

CertificationsUL Listed